Apply to be a TradeMaster!
Main product image of Severe Duty Locking Plug, #18-10 Awg, 20A, 125V, Severe Duty, L5-20, 2-Pole 3-Wire 0.63 To 1.16", L520PY
Magnifying glass
Hover image to zoom

Severe Duty Locking Plug, #18-10 Awg, 20A, 125V, Severe Duty, L5-20, 2-Pole 3-Wire 0.63 To 1.16", L520PY

Brand:
Eaton
SKU:
L520PY
Rating:
(0)
Q&A:
(0)
Severe Duty Locking Plug, #18-10 Awg, 20A, 125V, Severe Duty, L5-20, 2-Pole 3-Wire 0.63 To 1.16", L520PY
Magnifying glass
Hover image to zoom
$36.28 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black, Yellow
Product Highlight: Voltage
125v
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Amperage
20 Amps

Description

–
Eaton severe duty locking plug, #18-10 AWG, 20A, Industrial, 125V, Back wiring, Yellow, black, Severe duty, L5-20, Two-pole, Three-wire, Thermoplastic, 0.63 To 1.16 In

Severe Duty locking and NEMA straight blade devices

Severe Duty

Specs

–
Product Type:

Locking Plug

Material:

Thermoplastic

NEMA Rating:

L5-20

AWG:

18-10

Color:

Black

Yellow

Voltage:

125v

Grade:

Industrial

Extra Heavy-Duty

Wiring:

Back

Poles:

2

Application:

Industrial

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy