Apply to be a TradeMaster!
Main product image of Tripp-Lite 6 Outlets, 140 Volt Max Input, 2,400 VA, Portable Power Conditioner, LC2400
Magnifying glass
Hover image to zoom

Tripp-Lite 6 Outlets, 140 Volt Max Input, 2,400 VA, Portable Power Conditioner, LC2400

Brand:
Eaton
SKU:
LC2400
Rating:
(0)
Q&A:
(0)
Tripp-Lite 6 Outlets, 140 Volt Max Input, 2,400 VA, Portable Power Conditioner, LC2400
Magnifying glass
Hover image to zoom
$442.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
140v
Product Highlight: Number of Outlets
6

Description

–
Features:
  • Power Conditioner Type: Portable
  • Power Capacity (VA): 2,400
  • Input Voltage: 140 V
  • 87 V
  • Output Voltage: 120 VAC

Specs

–
Input Voltage:

140v

VA Rating:

2400

Output Voltage:

120v

Voltage:

140v

Number of Outlets:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy