Shop Resideo Sale
Main product image of Bussmann LP-CC Series 1.6 Amp Time-Delay Class CC Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann LP-CC Series 1.6 Amp Time-Delay Class CC Fuse (600V)

Brand:
Eaton
SKU:
LP-CC-1-6/10
Rating:
(0)
Q&A:
(0)
Bussmann LP-CC Series 1.6 Amp Time-Delay Class CC Fuse (600V)
Magnifying glass
Hover image to zoom
$51.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.6 Amps
Product Highlight: Voltage
600V

Description

–
Eaton Bussmann Series Class CC fuse, LP-CC, time-delay, dual-element current limiting fuse, 1.6 A, rejection style fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc.

  • Time delay coupled with Class CC current-limiting response provides close sizing on small motor and relay circuits, and maximum component short-circuit current rating protection
  • 200kA interrupting rating provides high ratings for control circuit locations
  • Class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses
  • Inventory consolidation of 13/32 x 1-1/2" supplementary fuses reduces SKU investment and minimizes potential for misapplying fuse
  • Selective coordination ratio of 2:1 (within Low-Peak fuse family) prevents electrical shutdowns from extending beyond the failed circuit

Specs

–
Product Type:

Fuse

Amperage:

1.6

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy