Shop Resideo Sale
Main product image of Cartridge Time Delay Fuse, CC, 2.8 A, 10.3 mm Diameter 20 kA at DC & 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, CC, 2.8 A, 10.3 mm Diameter 20 kA at DC & 200 kA at AC (RMS)

Brand:
Eaton
SKU:
LP-CC-2-8/10
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, CC, 2.8 A, 10.3 mm Diameter 20 kA at DC & 200 kA at AC (RMS)
Magnifying glass
Hover image to zoom
$55.13 each
In Stock
In Stock
Get 35 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
2.8 Amps

Description

–
Eaton Bussmann Series Class CC fuse, LP-CC, time-delay, dual-element current limiting fuse, 2.8 A, rejection style fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc

Specs

–
Product Type:

Fuse

Voltage:

600 VAC

Amperage:

2.8