Apply to be a TradeMaster!
Main product image of Cartridge Time Delay Fuse, J, 17.5 A, 20.6 mm Diameter 100 kA at DC & 300 kA at AC (RMS)
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, J, 17.5 A, 20.6 mm Diameter 100 kA at DC & 300 kA at AC (RMS)

Brand:
Eaton
SKU:
LPJ-17-1/2SPI
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, J, 17.5 A, 20.6 mm Diameter 100 kA at DC & 300 kA at AC (RMS)
Magnifying glass
Hover image to zoom
$60.39 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
17.5 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 17.5 A, indicating fuse, interrupting rating of 300 kA at 600 Vac

Specs

–
Amperage:

17.5

Voltage:

600 VAC

Product Type:

Fuse