Shop Resideo Sale
Main product image of Cartridge Time Delay Fuse, J, 600 A 100 kA at DC & 300 kA at AC (RMS)
Magnifying glass
Hover image to zoom

Cartridge Time Delay Fuse, J, 600 A 100 kA at DC & 300 kA at AC (RMS)

Brand:
Eaton
SKU:
LPJ-600SPI
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, J, 600 A 100 kA at DC & 300 kA at AC (RMS)
Magnifying glass
Hover image to zoom
$1,468.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
600 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 600 A, indicating fuse, interrupting rating of 300 kA at 600 Vac

Specs

–
Product Type:

Fuse

Amperage:

600

Voltage:

600 VAC