Shop Resideo Sale
Main product image of Bussmann 4 Amp Time-Delay Class RK1 Power Fuse (250V)
Magnifying glass
Hover image to zoom

Bussmann 4 Amp Time-Delay Class RK1 Power Fuse (250V)

Brand:
Eaton
SKU:
LPN-RK-4SP
Rating:
(0)
Q&A:
(0)
Bussmann 4 Amp Time-Delay Class RK1 Power Fuse (250V)
Magnifying glass
Hover image to zoom
$42.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
4 Amps

Description

–
Ultimate protection Class RK1 dual element, current-limiting, time-delay fuses available with optional open fuse indication. Time-delay - 10 seconds (minimum) at 500% of rated current (8 seconds for 0-30A sizes).

  • Industry's only UL Listed and CSA Certified fuse with a 300 kA interrupting rating that allows for simple, worry-free installation in virtually any application.
  • Fast short-circuit protection and dual-element, time-delay performance provide ultimate protection.
  • Reduces existing fuse inventory by up to 33% when upgrading to Low-Peak fuses.
  • Consistent 2:1 ampacity ratios for all Low-Peak fuses make selective coordination easy.
  • Time-delay permits 130% FLA sizing for back-up motor protection.
  • Current-limitation protects downstream components against damaging thermal and magnetic effects of short-circuit currents.
  • Protects against single-phase motor damage.
  • Proper sizing can provide "no damage" Type 2 coordinated protection for NEMA and IEC motor controllers.

Specs

–
Product Type:

Fuse

Voltage:

250v

Amperage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy