Apply to be a TradeMaster!
Main product image of Bussmann 15 Amp Time-Delay Class RK1 Power Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 15 Amp Time-Delay Class RK1 Power Fuse (600V)

Brand:
Eaton
SKU:
LPS-RK-15SPI
Rating:
(0)
Q&A:
(0)
Bussmann 15 Amp Time-Delay Class RK1 Power Fuse (600V)
Magnifying glass
Hover image to zoom
$65.16 each
In Stock
In Stock
Get 8 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
15 Amps

Description

–
Ultimate protection Class RK1 dual element, current-limiting, time-delay fuses available with optional open fuse indication on select ratings. Time-delay - 10 seconds (minimum) at 500% of rated current.

  • Industry's only UL Listed and CSA Certified fuse with a 300kA interrupting rating that allows for simple, worry-free installation in virtually any application.
  • Fast short-circuit protection and dual-element, time-delay performance provide ultimate
  • Reduces existing fuse inventory by up to 33% when upgrading to Low-Peak fuses.
  • Consistent 2:1 ampacity ratios for all Low-Peak fuses make selective coordination easy.
  • Time-delay permits 130% FLA sizing for back-up motor protection.
  • Current-limitation protects downstream components against damaging thermal and magnetic effects of short-circuit currents.
  • Protects against single-phase motor damage.
  • Proper sizing can provide "no damage" Type 2 coordinated protection for NEMA and IEC motor controllers

Specs

–
Product Type:

Fuse

Voltage:

600V

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy