Apply to be a TradeMaster!
Main product image of Standard Duplex Receptacle, Mri Duplex Receptacle, #14 -10 Awg 20A, 125V, Red, 2-Pole 3-Wire, MRI8300RD
Magnifying glass
Hover image to zoom

Standard Duplex Receptacle, Mri Duplex Receptacle, #14 -10 Awg 20A, 125V, Red, 2-Pole 3-Wire, MRI8300RD

Brand:
Eaton
SKU:
MRI8300RD
Rating:
(0)
Q&A:
(0)
Standard Duplex Receptacle, Mri Duplex Receptacle, #14 -10 Awg 20A, 125V, Red, 2-Pole 3-Wire, MRI8300RD
Magnifying glass
Hover image to zoom
$101.28 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Extra Heavy-Duty, Hospital
Product Highlight: Material
Nylon
Product Highlight: Color
Red

Description

–
Eaton extra heavy-duty hospital grade standard duplex receptacle, MRI duplex receptacle, #14 - 10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Red, Brass, Nylon, 5-20R, Two-pole, Three-wire, Standard, Screw, Non-ferrous material

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Patented built-in wire looper for pre-looping
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Convenient built-in wire strippers
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant

Specs

–
Mount:

Flush

Amperage:

20

Type:

Duplex

3-Wire

Grounding

2-Pole

Voltage:

125v

Product Type:

Duplex Receptacle

NEMA Rating:

5-20R

Grade:

Extra Heavy-Duty

Hospital

Application:

Healthcare

Poles:

2

Material:

Nylon

Wiring:

Back And Side

AWG:

14-10

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy