Apply to be a TradeMaster!
Main product image of H, K Class, 250 Volts AC, 30 Amp, Fuse Reducer 100 Holder Amp, CSA Class 6225-01 File 47235 Certified, UL Listed Guide IZZR File E12853
Magnifying glass
Hover image to zoom

H, K Class, 250 Volts AC, 30 Amp, Fuse Reducer 100 Holder Amp, CSA Class 6225-01 File 47235 Certified, UL Listed Guide IZZR File E12853

Brand:
Eaton
SKU:
NO.213
Rating:
(0)
Q&A:
(0)
H, K Class, 250 Volts AC, 30 Amp, Fuse Reducer 100 Holder Amp, CSA Class 6225-01 File 47235 Certified, UL Listed Guide IZZR File E12853
Magnifying glass
Hover image to zoom
$88.11 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC
Product Highlight: Amperage
30 Amps

Description

–
Eaton Bussmann series class H(K) fuse reducers, 1 pair per carton, 100 A, Class K, Class H, Non-indicating, Up to 30 A, 250 V

Specs

–
Voltage:

250 VAC

Product Type:

Fuse

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy