Shop Resideo Sale
Main product image of Bussmann 100 Amp Class H/K Fuse Reducer (250V)
Magnifying glass
Hover image to zoom

Bussmann 100 Amp Class H/K Fuse Reducer (250V)

Brand:
Eaton
SKU:
NO.2621
Rating:
(0)
Q&A:
(0)
Bussmann 100 Amp Class H/K Fuse Reducer (250V)
Magnifying glass
Hover image to zoom
$162.01 each
In Stock
In Stock
Get 3 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 250v
Product Highlight: Amperage
100, 200 Amps

Description

–
Eaton Bussmann series class H(K) fuse reducers, 10 pair per carton, 200 A, Class K, Class H, Non-indicating, 65 to 100 A, 250 V, 600 V

Specs

–
Voltage:

600V

250v

Amperage:

100

200

Product Type:

Fuse Reducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy