Shop Resideo Sale
Main product image of Bussmann 30 Amp Class R Fuse Reducer (250V)
Magnifying glass
Hover image to zoom

Bussmann 30 Amp Class R Fuse Reducer (250V)

Brand:
Eaton
SKU:
NO.263-R
Rating:
(0)
Q&A:
(0)
Bussmann 30 Amp Class R Fuse Reducer (250V)
Magnifying glass
Hover image to zoom
$47.83 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30, 60 Amps
Product Highlight: Voltage
250v

Description

–

Eaton Bussmann series class R fuse reducers, 60 A, Class R, Non-indicating, Up to 30 A, 250 V

Specs

–
Amperage:

30

60

Product Type:

Fuse Reducer

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy