Shop Resideo Sale
Main product image of Bussmann 30 Amp Class R Fuse Reducer (600V)
Magnifying glass
Hover image to zoom

Bussmann 30 Amp Class R Fuse Reducer (600V)

Brand:
Eaton
SKU:
NO.663-R
Rating:
(0)
Q&A:
(0)
Bussmann 30 Amp Class R Fuse Reducer (600V)
Magnifying glass
Hover image to zoom
$52.80 each
In Stock
In Stock
Get 60 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
60, 30 Amps

Description

–
Eaton Bussmann series class R fuse reducers, 60 A, Class R, Non-indicating, Up to 30 A, 600 V

Specs

–
Product Type:

Fuse Reducer

Voltage:

600V

Amperage:

60

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy