Shop Resideo Sale
Main product image of Bussmann 200 Amp Fast-Acting Class H Fuse (250V)
Magnifying glass
Hover image to zoom

Bussmann 200 Amp Fast-Acting Class H Fuse (250V)

Brand:
Eaton
SKU:
NON-200
Rating:
(0)
Q&A:
(0)
Bussmann 200 Amp Fast-Acting Class H Fuse (250V)
Magnifying glass
Hover image to zoom
$108.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
200 Amps

Description

–
Basic protection 250V NON Class K5 and H general purpose, non-current-limiting, one-time fuses.

  • Protect lighting, heating and other circuits not subject to temporary surges and where available short-circuit currents are relatively low
  • NON one-time fuses do not have any appreciable degree of timedelay and thus should not be specified in circuits where large transients or motor overloads occur. Use Bussmann series advanced protection FUSETRON FRN-R or ultimate protection Low-Peak LPN-RK dual-element, time-delay fuses.
  • For general purpose circuits, size at amp rating of circuit
  • For motor circuits, size at 300% to 400% according to the NEC motor ampacity tables 430.247 to 430.250, per 430.6(A)(1)

Specs

–
Voltage:

250v

Product Type:

Fuse

Amperage:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy