Apply to be a TradeMaster!
Main product image of Tripp-Lite 12 Amp, 1,000 VA, Wall Mount Line Interactive Backup Uninterruptible Power Supply, OMNIVS1000
Magnifying glass
Hover image to zoom

Tripp-Lite 12 Amp, 1,000 VA, Wall Mount Line Interactive Backup Uninterruptible Power Supply, OMNIVS1000

Brand:
Eaton
SKU:
OMNIVS1000
Rating:
(0)
Q&A:
(0)
Tripp-Lite 12 Amp, 1,000 VA, Wall Mount Line Interactive Backup Uninterruptible Power Supply, OMNIVS1000
Magnifying glass
Hover image to zoom
$373.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Number of Outlets
8

Description

–
Features:
  • UPS Type: Line Interactive
  • Number of Outlets: 8
  • Power Rating (VA): 1,000
  • Backup Time Full Load (Minutes): 3-1/2
  • Backup Time Half Load (Minutes): 14

Specs

–
Amperage:

12

Number of Outlets:

8

VA Rating:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy