Apply to be a TradeMaster!
Main product image of Occupancy Sensor Switch, Dual Tech Motion, 120/277V, Gray, 1-Pole, 3-Way, 1-Ph, 1000 Sq Ft, OSD10N-GY
Magnifying glass
Hover image to zoom

Occupancy Sensor Switch, Dual Tech Motion, 120/277V, Gray, 1-Pole, 3-Way, 1-Ph, 1000 Sq Ft, OSD10N-GY

Brand:
Eaton
SKU:
OSD10N-GY
Rating:
(0)
Q&A:
(0)
Occupancy Sensor Switch, Dual Tech Motion, 120/277V, Gray, 1-Pole, 3-Way, 1-Ph, 1000 Sq Ft, OSD10N-GY
Magnifying glass
Hover image to zoom
$152.83 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Voltage
120/277V
Product Highlight: Color
Gray

Description

–
Eaton occupancy sensor switch, Dual tech motion, Flush, 120/277V, Wire lead, Gray, Inc, MLV, ELV, Flr, halo, Elec mtr lds, 1-pole, 3-way, 1-ph, 1000 sq ft, 2-rly, 800W (Inc/hal @120V), 1200W (Flr @120V), 2200W (Flr @277V) 717338

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Sensors use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect movement
Built-in dimmer provides preset full-range dimming of light load and are easily shown with a horizontal row of green LEDs
Vacancy sensors provide Manual ON/Auto OFF operation only
Occupancy and vacancy sensor work with incandescent and magnetic low-voltage (MLV) lighting load types
Sensors automatically turn lights OFF after a space becomes vacant and a preset time delay elapses
Occupancy sensors provide Auto ON/Auto OFF or Manual ON/Auto OFF operation

Specs

–
Wiring:

Wire Leads

Mount:

Flush

Voltage:

120/277V

Phase:

1

Poles:

1

Product Type:

Occupancy Sensor Switch

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy