Apply to be a TradeMaster!
Main product image of 2-Gang Duplex Receptacle Wall Plate, Mid-Size, Polycarbonate - White
Magnifying glass
Hover image to zoom

2-Gang Duplex Receptacle Wall Plate, Mid-Size, Polycarbonate - White

Brand:
Eaton
SKU:
PJ82W
Rating:
(0)
Q&A:
(0)
2-Gang Duplex Receptacle Wall Plate, Mid-Size, Polycarbonate - White
Magnifying glass
Hover image to zoom
$1.27 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White

Description

–
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-Size

Specs

–
Number of Gangs:

2

Color:

White

Type:

Duplex Receptacle Cover

Midway

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy