Apply to be a TradeMaster!
Main product image of Power Supply, 3P, 2.5A (60 Watts)
Magnifying glass
Hover image to zoom

Power Supply, 3P, 2.5A (60 Watts)

Brand:
Eaton
SKU:
PSG60F24RM
Rating:
(0)
Q&A:
(0)
Power Supply, 3P, 2.5A (60 Watts)
Magnifying glass
Hover image to zoom
$313.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Wattage
240 Watts

Description

–
The Eaton PSG Series of power supplies provides the perfect solution for 12 Vdc and 24 Vdc applications at an affordable price. Placing safety first, the PSG Series features IP20 finger-safe terminals and provides protection from overvoltage, overcurrent and overtemperature conditions. Designed for the highest reliability in all environments, the PSG Series offers a rugged aluminum housing, conformal coated electronics, Class I, Division 2 hazardous location ratings, all metal DIN rail mounting hardware and a 3-year standard warranty.

Product Features
  • General-purpose 12 Vdc and 24 Vdc adjustable output
  • 150% power boost for up to 5 s
  • Wide operating temperature range: -25 C to +80 C
  • Protection from overvoltage, overcurrent and overtemperature conditions
  • Rugged aluminum and plastic housings
  • Conformal coated electronics
  • Hazardous location Class I, Division 2 ratings
  • Redundancy modules
  • Buffer modules
  • NEC Class II rating
  • Heavy-duty screw and fingersafe terminals
  • All metal DIN rail mounting hardware
  • DC OK LED indication

Specs

–
Product Type:

Power Supply

Poles:

3

Amperage:

2.5

Wattage:

240

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy