Apply to be a TradeMaster!
Main product image of Accell Hour Timer, 1, 2, 4, 8, 12 Hour Default Settings, 15A 120V, 5 Button, Light Almond, Ivory, PT18H-C2
Magnifying glass
Hover image to zoom

Accell Hour Timer, 1, 2, 4, 8, 12 Hour Default Settings, 15A 120V, 5 Button, Light Almond, Ivory, PT18H-C2

Brand:
Eaton
SKU:
PT18H-C2
Rating:
(0)
Q&A:
(0)
Accell Hour Timer, 1, 2, 4, 8, 12 Hour Default Settings, 15A 120V, 5 Button, Light Almond, Ivory, PT18H-C2
Magnifying glass
Hover image to zoom
$55.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White, Ivory, Light Almond
Product Highlight: Voltage
120v

Description

–
Eaton Accell hour timer, 1, 2, 4, 8, 12 hour default time settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Eaton's programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.

Available in both hour and minute versions
Color change kits available
Five (5) preset time intervals; easily programmable to alternate time intervals to suit your needs
Compatible with popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent and LED
Green LEDs indicate preset time selected and provide countdown

Specs

–
Amperage:

15

Material:

Polycarbonate

Product Type:

Accell Hour Timer

Color:

White

Ivory

Light Almond

Wiring:

Wire Leads

Voltage:

120v

Type:

Single-Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy