Apply to be a TradeMaster!
Main product image of Accell Minute Timer, 5, 10, 15, 30, & 60 Minute Default Settings, 15A, 120V, 5 Button, Almond, PT18M-A
Magnifying glass
Hover image to zoom

Accell Minute Timer, 5, 10, 15, 30, & 60 Minute Default Settings, 15A, 120V, 5 Button, Almond, PT18M-A

Brand:
Eaton
SKU:
PT18M-A
Rating:
(0)
Q&A:
(0)
Accell Minute Timer, 5, 10, 15, 30, & 60 Minute Default Settings, 15A, 120V, 5 Button, Almond, PT18M-A
Magnifying glass
Hover image to zoom
$50.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate
Product Highlight: Amperage
15 Amps

Description

–
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Almond, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Eaton's programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.

Available in both hour and minute versions
Color change kits available
Green LEDs indicate preset time selected and provide countdown
Five (5) preset time intervals; easily programmable to alternate time intervals to suit your needs
Compatible with popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent and LED

Specs

–
Color:

Almond

Type:

Single-Pole

Wiring:

Wire Leads

Voltage:

120v

Product Type:

Accell Minute Timer

Material:

Polycarbonate

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy