Apply to be a TradeMaster!
Main product image of Tripp-Lite 2 Connection, 12 VDC Input, 120 VAC Output, 40 Amp Input Rating, 600 Peak Wattage, Power Inverter, PV375
Magnifying glass
Hover image to zoom

Tripp-Lite 2 Connection, 12 VDC Input, 120 VAC Output, 40 Amp Input Rating, 600 Peak Wattage, Power Inverter, PV375

Brand:
Eaton
SKU:
PV375
Rating:
(0)
Q&A:
(0)
Tripp-Lite 2 Connection, 12 VDC Input, 120 VAC Output, 40 Amp Input Rating, 600 Peak Wattage, Power Inverter, PV375
Magnifying glass
Hover image to zoom
$146.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps

Description

–
Features:
  • Continuous Output Power: 375
  • Peak Output Power: 600
  • Maximum Input Current Rating: 40
  • Output Wave Form: Modified Sine Wave
  • Overall Height: 2

Specs

–
Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy