Apply to be a TradeMaster!
Main product image of Combo Dimmer & Fan Speed Control, Power Failure Memory, 4-Speed, #16 Awg 1.5A, 120V, White, RDC15-W
Magnifying glass
Hover image to zoom

Combo Dimmer & Fan Speed Control, Power Failure Memory, 4-Speed, #16 Awg 1.5A, 120V, White, RDC15-W

Brand:
Eaton
SKU:
RDC15-W
Rating:
(0)
Q&A:
(0)
Combo Dimmer & Fan Speed Control, Power Failure Memory, 4-Speed, #16 Awg 1.5A, 120V, White, RDC15-W
Magnifying glass
Hover image to zoom
$35.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White
Product Highlight: Amperage
1.5 Amps
Product Highlight: Mount
Flush

Description

–
Eaton combination dimmer and fan speed control, Power failure memory, with preset, 4-Speed, #16 AWG, 1.5A, 120V, Wire lead, Maintained closure, White, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate, 300W

Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.

Replaces a standard switch and adds fan control capabilities
Compatible with any traditional switch wallplate or screwless wallplate
Single pole and 3-way wiring offered in a single unit
Available in color change kits with three different colors for increased flexibility and convenience

Specs

–
Voltage:

120v

Wiring:

Wire Leads

Material:

Polycarbonate

Product Type:

Combination Dimmer And Fan Speed Control

AWG:

16

Color:

White

Amperage:

1.5

Type:

Single-Pole

Mount:

Flush

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy