Apply to be a TradeMaster!
Main product image of Combo Dimmer & Fan Speed Control, Power Failure Memory, #16Awg 2.5A, 120V, LightAlmond 1-Pole, RDC25-LA
Magnifying glass
Hover image to zoom

Combo Dimmer & Fan Speed Control, Power Failure Memory, #16Awg 2.5A, 120V, LightAlmond 1-Pole, RDC25-LA

Brand:
Eaton
SKU:
RDC25-LA
Rating:
(0)
Q&A:
(0)
Combo Dimmer & Fan Speed Control, Power Failure Memory, #16Awg 2.5A, 120V, LightAlmond 1-Pole, RDC25-LA
Magnifying glass
Hover image to zoom
$35.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Flush
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps

Description

–
Eaton combination dimmerAnd fan speed control, Power failure memory, Fully variable, #16AWG, 2.5A, 120V, Wire lead, Maintained closure, LightAlmond, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate, 300W

Eaton's fan controls vary the speed ofAir flowAnd employ special circuitry to quiet the fan's motorAt low speeds. Install the device in place ofA standard switch toAdd convenient fan control with quiet, smoothActuation. Tri-comboAnd ground screws helpAllow easyÂAccesibilityAnd installation. The topAnd back bodyAre virtually unbreakable,And the device features electrostatic discharge protection, radio frequency interface filtering,And power failure memory. Eaton fan controlsAreAvailable with color change kitsAndAre compatible with traditional-style or screwless wallplates.

ReplacesA standard switchAndAdds fan control capabilities
Available in color change kits with three different colors for increased flexibilityAnd convenience
Single poleAnd 3-way wiring offered inA single unit
Compatible withAny traditional switch wallplate or screwless wallplate

Specs

–
Color:

Light Almond

AWG:

16

Material:

Polycarbonate

Mount:

Flush

Voltage:

120v

Amperage:

2.5

Product Type:

Combination DimmerAnd Fan Speed Control

Wiring:

Wire Leads

Type:

Single-Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy