Apply to be a TradeMaster!
Main product image of Z-Wave Plus Switch, Power Failure Memory, 15A, 120V, Alpine White, 1-Pole, 3-Way, Multi-Location, RF9601AW
Magnifying glass
Hover image to zoom

Z-Wave Plus Switch, Power Failure Memory, 15A, 120V, Alpine White, 1-Pole, 3-Way, Multi-Location, RF9601AW

Brand:
Eaton
SKU:
RF9601AW
Rating:
(0)
Q&A:
(0)
Z-Wave Plus Switch, Power Failure Memory, 15A, 120V, Alpine White, 1-Pole, 3-Way, Multi-Location, RF9601AW
Magnifying glass
Hover image to zoom
$97.26 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Alpine White

Description

–
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, Alpine white, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517

Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.

Easy to install with no special wiring required
Interoperability powered by Z-Wave Plus technology enables compatibility with popular smart home and security systems
Support for over the air updates ensure consumers always have the latest features
S2 security certified for enhanced wireless encryption and cyber security
Voice and app-based control when used with a compatible smart home system

Specs

–
Poles:

1

Warranty:

2 Year Limited

Type:

Multi-Location

Single-Pole

Voltage:

120v

Amperage:

15

Color:

Alpine White

Product Type:

Decorator Switch

Wiring:

Wire Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy