Apply to be a TradeMaster!
Main product image of Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, 120V, 1-Pole, Oil Rubbed Bronze, RF9642-ZDRB
Magnifying glass
Hover image to zoom

Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, 120V, 1-Pole, Oil Rubbed Bronze, RF9642-ZDRB

Brand:
Eaton
SKU:
RF9642-ZDRB
Rating:
(0)
Q&A:
(0)
Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, 120V, 1-Pole, Oil Rubbed Bronze, RF9642-ZDRB
Magnifying glass
Hover image to zoom
$94.46 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
Oil Rubbed Bronze
Product Highlight: Voltage
120v
Product Highlight: Mount
Flush
Product Highlight: Material
Polycarbonate

Description

–
Eaton Z-Wave plus accessory dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, Oil rubbed bronze, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Three-way, Single-phase, Multi-location, Polycarbonate

Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.

Easy to install with no special wiring required
S2 security certified for enhanced wireless encryption and cyber security
Interoperability powered by Z-Wave Plus technology enables compatibility with popular smart home and security systems
Support for over the air updates ensure consumers always have the latest features
Voice and app-based control when used with a compatible smart home system

Specs

–
Product Type:

Dimmer

Wiring:

Wire Leads

Type:

Multi-Location

Warranty:

2 Year Limited

Phase:

1

Color:

Oil Rubbed Bronze

Voltage:

120v

Mount:

Flush

Material:

Polycarbonate

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy