Apply to be a TradeMaster!
Main product image of Z-Wave Plus Dimmer Switch, 1 Pole, 120V, 300W Dimmable Led/Cfl, 600W Incan/Hal., Mlv, Elv, RF9643-NDW
Magnifying glass
Hover image to zoom

Z-Wave Plus Dimmer Switch, 1 Pole, 120V, 300W Dimmable Led/Cfl, 600W Incan/Hal., Mlv, Elv, RF9643-NDW

Brand:
Eaton
SKU:
RF9643-NDW
Rating:
(0)
Q&A:
(0)
Z-Wave Plus Dimmer Switch, 1 Pole, 120V, 300W Dimmable Led/Cfl, 600W Incan/Hal., Mlv, Elv, RF9643-NDW
Magnifying glass
Hover image to zoom
$102.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Material
Polycarbonate
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–
Eaton Z-Wave plus dimmer switch, White, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C)

Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.

Easy to install with no special wiring required
Interoperability powered by Z-Wave Plus technology enables compatibility with popular smart home and security systems
Support for over the air updates ensure consumers always have the latest features
S2 security certified for enhanced wireless encryption and cyber security
Voice and app-based control when used with a compatible smart home system

Specs

–
Mount:

Flush

Number of Gangs:

2

1

3

Type:

Dimmer Switch

Phase:

1

Wiring:

Back And Side

Material:

Polycarbonate

Product Type:

Dimmer Switch

Poles:

1

Color:

White

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy