Apply to be a TradeMaster!
Main product image of Z-Wave Plus Split Control Wireless Receptacle, 15A, 120V Actuator, Alpine White, RFTR9605-TAW
Magnifying glass
Hover image to zoom

Z-Wave Plus Split Control Wireless Receptacle, 15A, 120V Actuator, Alpine White, RFTR9605-TAW

Brand:
Eaton
SKU:
RFTR9605-TAW
Rating:
(0)
Q&A:
(0)
Z-Wave Plus Split Control Wireless Receptacle, 15A, 120V Actuator, Alpine White, RFTR9605-TAW
Magnifying glass
Hover image to zoom
$97.69 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
120v
Product Highlight: Color
Alpine White
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush

Description

–
Eaton Z-Wave plus split control wireless receptacle, Tamper resistant, 15A, Residential, Flush mounting, 120V, Wire leads, Push button actuator, 60 Hz, Thermoplastic, Alpine white, 5-15R, Two-pole, Three-wire, grounding, Decorator

Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.

Easy to install with no special wiring required
Voice and app-based control when used with a compatible smart home system
S2 security certified for enhanced wireless encryption and cyber security
Support for over the air updates ensure consumers always have the latest features
Interoperability powered by Z-Wave Plus technology enables compatibility with popular smart home and security systems

Specs

–
Material:

Thermoplastic

Wiring:

Wire Leads

Voltage:

120v

Product Type:

Split Control Wireless Receptacle

NEMA Rating:

5-15R

Color:

Alpine White

Application:

Residential

Warranty:

2 Year Limited

Amperage:

15

Mount:

Flush

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy