Apply to be a TradeMaster!
Main product image of RK5 Class, 250/600 Volts AC/DC, Fuse Service Kit 100 Amps
Magnifying glass
Hover image to zoom

RK5 Class, 250/600 Volts AC/DC, Fuse Service Kit 100 Amps

Brand:
Eaton
SKU:
RK5SK-39
Rating:
(0)
Q&A:
(0)
RK5 Class, 250/600 Volts AC/DC, Fuse Service Kit 100 Amps
Magnifying glass
Hover image to zoom
$860.46 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC, 600 VAC
Product Highlight: Amperage
100 Amps

Description

–
Eaton Bussmann series RK5SK fuse, Branch circuit, Class RK5, Non-indicating, Standard, 250 V, 600 V

Specs

–
Voltage:

250 VAC

600 VAC

Amperage:

100

Product Type:

Fuse

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy