Apply to be a TradeMaster!
Main product image of Dimmer Knob, White, Indoor, Polycarbonate, Used With Ri061, Ri101, R106P, RKRD-W-BP
Magnifying glass
Hover image to zoom

Dimmer Knob, White, Indoor, Polycarbonate, Used With Ri061, Ri101, R106P, RKRD-W-BP

Brand:
Eaton
SKU:
RKRD-W-BP
Rating:
(0)
Q&A:
(0)
Dimmer Knob, White, Indoor, Polycarbonate, Used With Ri061, Ri101, R106P, RKRD-W-BP
Magnifying glass
Hover image to zoom
$3.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Material
Polycarbonate

Description

–
Eaton dimmer knob, White, Indoor, Polycarbonate, Used with RI061, RI101, R106P

Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.

Replaces a standard switch and adds fan control capabilities
Available in color change kits with three different colors for increased flexibility and convenience
Compatible with any traditional switch wallplate or screwless wallplate
Single pole and 3-way wiring offered in a single unit

Specs

–
Color:

White

Voltage:

120v

Material:

Polycarbonate

Product Type:

Dimmer Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy