Shop Resideo Sale
Main product image of 4 Pole, 300 Volts AC/DC, 30 Amp, Bolt-in Fuse Block 1/4" Diameter x 1-1/4" Fuse Length, 2" Long x 2-3/8" Wide x 14.3 mm High Block, 266°F
Magnifying glass
Hover image to zoom

4 Pole, 300 Volts AC/DC, 30 Amp, Bolt-in Fuse Block 1/4" Diameter x 1-1/4" Fuse Length, 2" Long x 2-3/8" Wide x 14.3 mm High Block, 266°F

Brand:
Eaton
SKU:
S-8202-4
Rating:
(0)
Q&A:
(0)
4 Pole, 300 Volts AC/DC, 30 Amp, Bolt-in Fuse Block 1/4" Diameter x 1-1/4" Fuse Length, 2" Long x 2-3/8" Wide x 14.3 mm High Block, 266°F
Magnifying glass
Hover image to zoom
$33.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300 VAC
Product Highlight: Amperage
30 Amps

Description

–
The Cooper Bussmann S-8202-4 is a 4-pole, 30-amp fuse block designed for 1/4" x 1-1/4" fuses. It features 1/4" quick-connect terminals, bolt-in mounting and a compact thermoplastic base.

Specs

–
Voltage:

300 VAC

Product Type:

Fuse Block

Poles:

4

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy