Shop Klein Tools Limited Time Promotion
Main product image of Arrow Hart Angled Plug, #10-8 Awg 60A, Dryer, 120/208V, Black, 18-60P, 4-Pole, 4-Wire, 1.00", S19-SP
Magnifying glass
Hover image to zoom

Arrow Hart Angled Plug, #10-8 Awg 60A, Dryer, 120/208V, Black, 18-60P, 4-Pole, 4-Wire, 1.00", S19-SP

Brand:
Eaton
SKU:
S19-SP
Rating:
(0)
Q&A:
(0)
Arrow Hart Angled Plug, #10-8 Awg 60A, Dryer, 120/208V, Black, 18-60P, 4-Pole, 4-Wire, 1.00", S19-SP
Magnifying glass
Hover image to zoom
$44.05 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V
Product Highlight: Amperage
60 Amps
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black

Description

–
Eaton Arrow Hart extra heavy-duty angled plug , #10-8 AWG, 60A, Commercial, range & dryer, 120/208V, Back wire, Black, Brass, PVC, 18-60P, Four-pole, four-wire, non grounding, Screw, 1.00", Thermoplastic, Retail Box

Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Surface mount receptacles feature patented lay-in terminals that accept up to #4 AWG wire
Receptacles will accept copper or aluminum wire
Surface mount receptacle allow wiring from back to bottom and feature concentric back knockouts plus an adjustable cord clamp
Flush mount receptacles feature a heavy guage galvanized steel mounting strap for corrosion resistance and fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30A and 50A configurations of the same voltage

Specs

–
Product Type:

Extra Heavy-Duty Angled Plug

Voltage:

120/208V

Amperage:

60

Poles:

4

Application:

Range and Dryer

Commercial

Type:

4-Pole

Plug

4-Wire

NonGrounding

Grade:

Extra Heavy-Duty

Industrial

Material:

Thermoplastic

AWG:

10-8

Color:

Black

NEMA Rating:

18-60P

Wiring:

Back Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy