Apply to be a TradeMaster!
Main product image of Non-Metallic Duplex Receptacle Cover, Stay-Open, Surface Mount, White, Duplex Receptacle, 1-Gang, S1962W-SP
Magnifying glass
Hover image to zoom

Non-Metallic Duplex Receptacle Cover, Stay-Open, Surface Mount, White, Duplex Receptacle, 1-Gang, S1962W-SP

Brand:
Eaton
SKU:
S1962W-SP
Rating:
(0)
Q&A:
(0)
Non-Metallic Duplex Receptacle Cover, Stay-Open, Surface Mount, White, Duplex Receptacle, 1-Gang, S1962W-SP
Magnifying glass
Hover image to zoom
$5.79 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White

Description

–
Eaton non-metallic duplex receptacle cover, Stay-open, Surface mount, White, Duplex receptacle, Dry environments, Thermoplastic, Single-gang, Horizontal, Standard

From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.

While-In-Use covers offer complete protection of electrical connections, even when cords are plugged in
While-In-Use covers feature a lockable clasp and pre-mounted gasket for added device protection
Durable one-piece corrosion resistant polycarbonate covers are Extra Duty certified for any application
Weather protective covers feature self-closing lids and perform well in harsh industrial environments

Specs

–
Mount:

Surface

Product Type:

Receptacle Cover

Number of Gangs:

1

Material:

Thermoplastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy