Apply to be a TradeMaster!
Main product image of Flush Mount Switch Cover, Lockable, Flush Mount, Gray, Toggle Switch, Wet, 1-Gang, Vertical, S2983
Magnifying glass
Hover image to zoom

Flush Mount Switch Cover, Lockable, Flush Mount, Gray, Toggle Switch, Wet, 1-Gang, Vertical, S2983

Brand:
Eaton
SKU:
S2983-EATON
Rating:
(0)
Q&A:
(0)
Flush Mount Switch Cover, Lockable, Flush Mount, Gray, Toggle Switch, Wet, 1-Gang, Vertical, S2983
Magnifying glass
Hover image to zoom
$7.27 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Color
Gray
Product Highlight: Material
Thermoplastic

Description

–
Eaton flush mount switch cover, Lockable, Flush mount, Gray, Toggle switch, Wet, Thermoplastic, Single-gang, Vertical, Standard

From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.

While-In-Use covers offer complete protection of electrical connections, even when cords are plugged in
While-In-Use covers feature a lockable clasp and pre-mounted gasket for added device protection
Weather protective covers feature self-closing lids and perform well in harsh industrial environments
Durable one-piece corrosion resistant polycarbonate covers are Extra Duty certified for any application

Specs

–
Mount:

Flush

Number of Gangs:

1

Color:

Gray

Material:

Thermoplastic

Product Type:

Switch Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy