Apply to be a TradeMaster!
Main product image of Plastic Cover, 15A, 125 Vac, Gray, Single-Gang, Horizontal, S3999-SP-L
Magnifying glass
Hover image to zoom

Plastic Cover, 15A, 125 Vac, Gray, Single-Gang, Horizontal, S3999-SP-L

Brand:
Eaton
SKU:
S3999-SP-L
Rating:
(0)
Q&A:
(0)
Plastic Cover, 15A, 125 Vac, Gray, Single-Gang, Horizontal, S3999-SP-L
Magnifying glass
Hover image to zoom
$18.17 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

Eaton plastic cover, 15A, 125 Vac, Gray, Single-gang, Horizontal

From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.

While-In-Use covers offer complete protection of electrical connections, even when cords are plugged in
Weather protective covers feature self-closing lids and perform well in harsh industrial environments
While-In-Use covers feature a lockable clasp and pre-mounted gasket for added device protection
Durable one-piece corrosion resistant polycarbonate covers are Extra Duty certified for any application

Specs

Product Type:

Receptacle Cover

Number of Gangs:

1

Color:

Gray

Voltage:

125v

Amperage:

15

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy