Apply to be a TradeMaster!
Main product image of Arrow Hart Heavy-Duty Universal Nema Power Plug, #10-8Awg 30A/50A, Dryer, 125/250V, Black, S80-SP
Magnifying glass
Hover image to zoom

Arrow Hart Heavy-Duty Universal Nema Power Plug, #10-8Awg 30A/50A, Dryer, 125/250V, Black, S80-SP

Brand:
Eaton
SKU:
S80-SP
Rating:
(0)
Q&A:
(0)
Arrow Hart Heavy-Duty Universal Nema Power Plug, #10-8Awg 30A/50A, Dryer, 125/250V, Black, S80-SP
Magnifying glass
Hover image to zoom
$35.26 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Voltage
125/250v
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
EatonArrow Hart heavy-duty universal nema power plug , #10-8AWG, 30A/50A, Commercial, range & dryer, 125/250V, Back wire, Black, Brass,Abuse-resistant thermoplastic, 10-30P, 10-50P, Screw, Vinyl, Retail Box

Heavy duty designAnd construction make Eaton'sArrow Hart power devices ideal forAny highAmperage industrial or commercial power connectivityApplication.

Surface mount receptacles feature patented lay-in terminals thatAccept up to #4AWG wire
Receptacles willAccept copper orAluminum wire
Surface mount receptacleAllow wiring from back to bottomAnd feature concentric back knockouts plusAnAdjustable cord clamp
Flush mount receptacles featureA heavy guage galvanized steel mounting strap for corrosion resistanceAnd fit in either 1-or 2- Gang enclosures
Universal model plugs include blades for both 30AAnd 50A configurations of the same voltage

Specs

–
Application:

Commercial

Range and Dryer

Material:

Vinyl

Voltage:

125/250v

Grade:

Heavy-Duty

Industrial

NEMA Rating:

10-30P

10-50P

Poles:

3

Product Type:

Power Plug

Type:

Plug

Color:

Black

Amperage:

30

AWG:

10-8

Wiring:

Back Wire

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy