Shop Resideo Sale
Cartridge Time Delay Fuse, G, 3 A, 10.41 mm Diameter 10 kA at DC & 100 kA at AC (RMS)

Cartridge Time Delay Fuse, G, 3 A, 10.41 mm Diameter 10 kA at DC & 100 kA at AC (RMS)

Brand:
Eaton
SKU:
SC-3-EATON
Rating:
(0)
Q&A:
(0)
Cartridge Time Delay Fuse, G, 3 A, 10.41 mm Diameter 10 kA at DC & 100 kA at AC (RMS)
$18.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 3 A, rejection style fuse, interrupting rating of 100 kA at 600 Vac and 10 kA at 170 Vdc

Specs

–
Amperage:

3

Voltage:

600 VAC

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy