Apply to be a TradeMaster!
Main product image of Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 15A 125V, Gfci, Light Almond, 2-Pole, SGFH15FLA
Magnifying glass
Hover image to zoom

Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 15A 125V, Gfci, Light Almond, 2-Pole, SGFH15FLA

Brand:
Eaton
SKU:
SGFH15FLA
Rating:
(0)
Q&A:
(0)
Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 15A 125V, Gfci, Light Almond, 2-Pole, SGFH15FLA
Magnifying glass
Hover image to zoom
$42.94 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–
Eaton hospital grade GFCI receptacle,NAFTA compliant,Selftest,#14 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Light almond,Brass,Receptacle,Nylon,515R,Twopole, threewire, grounding

Tested to the highest standards to provide dependable, stateoftheart protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton's Arc Fault Circuit Interrupter (AFCI) technology, Eaton's GFCI receptacles provide fire and electrical safety in one device (AF/GF), and are also available in breakers.

Tamper resistant (TR) receptacles feature a builtin UL listed safety shutter system.
Rugged construction provides unsurpassed impact resistant
Visual indicator lights give quick notification of a tripped or "end of life" condition
Automatically selftests periodically to ensure GFCI protection
Horizontal test/reset button alignment provides larger unobstructed area

Specs

–
NEMA Rating:

5-15R

Type:

Grounding

2-Pole

Receptacle

3-Wire

Wiring:

Back And Side Wire

Product Type:

Hospital Grade GFCI Receptacle

Mount:

Flush

Color:

Light Almond

Amperage:

15

Application:

Commercial

Residential

Voltage:

125v

AWG:

14-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy