Apply to be a TradeMaster!
Main product image of Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Gfci, Brown, 2-Pole 3-Wire, SGFH20FB
Magnifying glass
Hover image to zoom

Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Gfci, Brown, 2-Pole 3-Wire, SGFH20FB

Brand:
Eaton
SKU:
SGFH20FB
Rating:
(0)
Q&A:
(0)
Hospital Grade Gfci Receptacle, Self-Test, #14 -10 Awg 20A 125V, Gfci, Brown, 2-Pole 3-Wire, SGFH20FB
Magnifying glass
Hover image to zoom
$44.70 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
Brown
Product Highlight: Amperage
20 Amps
Product Highlight: Mount
Flush

Description

Eaton hospital grade GFCI receptacle,NAFTA compliant,Selftest,#14 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Nylon,520R,Twopole, threewire, grounding

Tested to the highest standards to provide dependable, stateoftheart protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton's Arc Fault Circuit Interrupter (AFCI) technology, Eaton's GFCI receptacles provide fire and electrical safety in one device (AF/GF), and are also available in breakers.

Tamper resistant (TR) receptacles feature a builtin UL listed safety shutter system.
Automatically selftests periodically to ensure GFCI protection
Visual indicator lights give quick notification of a tripped or "end of life" condition
Horizontal test/reset button alignment provides larger unobstructed area
Rugged construction provides unsurpassed impact resistant

Specs

Voltage:

125v

AWG:

14-10

Type:

Grounding

Receptacle

3-Wire

2-Pole

Color:

Brown

Amperage:

20

Product Type:

Hospital Grade GFCI Receptacle

Application:

Commercial

Residential

Mount:

Flush

NEMA Rating:

5-20R

Wiring:

Back And Side Wire

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy