Apply to be a TradeMaster!
Main product image of Standard Support Grip Single Eye, 10" Bale, 2700 Lbs Break, 0.75-0.99" Cord Dia., 26" Mesh, SGTSL75
Magnifying glass
Hover image to zoom

Standard Support Grip Single Eye, 10" Bale, 2700 Lbs Break, 0.75-0.99" Cord Dia., 26" Mesh, SGTSL75

Brand:
Eaton
SKU:
SGTSL75
Rating:
(0)
Q&A:
(0)
Standard Support Grip Single Eye, 10" Bale, 2700 Lbs Break, 0.75-0.99" Cord Dia., 26" Mesh, SGTSL75
Magnifying glass
Hover image to zoom
$285.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Tin-Coated Bronze

Description

–
Eaton standard support grip, Split Lace Single Eye (Heavy Duty), 10" bale, 2700 lbs break, 0.75-0.99" Cord diameter, 26" mesh length, Tin-Coated Bronze

Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.

Strain relief grips prevent cable pullout and reduce stress and strain on conducts at the point of wire termination. Support grips hold and support cables, metal rods, hose and tubing. Pulling grips are a reusable cable installation too.

Specs

–
Material:

Tin-Coated Bronze

Product Type:

Standard Support Grip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy