Apply to be a TradeMaster!
Main product image of Tripp-Lite 12 Amp, 1,500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART1500RM2U
Magnifying glass
Hover image to zoom

Tripp-Lite 12 Amp, 1,500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART1500RM2U

Brand:
Eaton
SKU:
SMART1500RM2U
Rating:
(0)
Q&A:
(0)
Tripp-Lite 12 Amp, 1,500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART1500RM2U
Magnifying glass
Hover image to zoom
$1,818.51 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
8
Product Highlight: Amperage
12 Amps

Description

–
Features:
  • UPS Type: Line Interactive
  • Number of Outlets: 8
  • Power Rating (VA): 1,500
  • Backup Time Full Load (Minutes): 4-1/2
  • Backup Time Half Load (Minutes): 13

Specs

–
Number of Outlets:

8

Amperage:

12

VA Rating:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy