Apply to be a TradeMaster!
Main product image of Tripp-Lite 5.6 Amp, 500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART500RT1U
Magnifying glass
Hover image to zoom

Tripp-Lite 5.6 Amp, 500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART500RT1U

Brand:
Eaton
SKU:
SMART500RT1U
Rating:
(0)
Q&A:
(0)
Tripp-Lite 5.6 Amp, 500 VA, Rack Mount Line Interactive Backup Uninterruptible Power Supply, SMART500RT1U
Magnifying glass
Hover image to zoom
$430.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
7
Product Highlight: Amperage
5.6 Amps

Description

–
Features:
  • UPS Type: Line Interactive
  • Number of Outlets: 7
  • Power Rating (VA): 500
  • Backup Time Full Load (Minutes): 3.20
  • Backup Time Half Load (Minutes): 14.60

Specs

–
Number of Outlets:

7

Amperage:

5.6

VA Rating:

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy