Apply to be a TradeMaster!
Main product image of Slide Dimmer, 300 W Led-600 W Halogen, #14 -12 Awg 120V 60Hz, Mark 10 Fluorescent, 1-Pole, 3-Way, SUL06P-LA-KB-L
Magnifying glass
Hover image to zoom

Slide Dimmer, 300 W Led-600 W Halogen, #14 -12 Awg 120V 60Hz, Mark 10 Fluorescent, 1-Pole, 3-Way, SUL06P-LA-KB-L

Brand:
Eaton
SKU:
SUL06P-LA-KB-L
Rating:
(0)
Q&A:
(0)
Slide Dimmer, 300 W Led-600 W Halogen, #14 -12 Awg 120V 60Hz, Mark 10 Fluorescent, 1-Pole, 3-Way, SUL06P-LA-KB-L
Magnifying glass
Hover image to zoom
$43.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Flush
Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond

Description

–
Eaton slide dimmer, 300 W LED-600 W Halogen, #14 -12 AWG, Residential/ Light Commercial, Flush, 120V, 60Hz, Mark 10 Fluorescent, Single-pole, Three-way, 1,2,3+, Single-phase, Back and side wire, Polycarbonate, 300W - 600W 319267

Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Compatible with today's most common lighting loads including LED, CFL, ELV, MLV, INC/HAL and FLR
Available in single pole or 3-way wiring configurations
Selectable ON, OFF or fully adjustable rapid start
Available for residential and commercial applications
Multiple styles and colors to choose from including interchangeable faceplates, available in four different color change kit options
Adjustable high-end and low-end trim

Specs

–
Type:

Dimmer Switch

Application:

Low-Voltage

Low-Magnetic

Number of Gangs:

1

3

2

Material:

Polycarbonate

Mount:

Flush

Product Type:

Slide Dimmer

Voltage:

120v

Color:

Light Almond

Wiring:

Back And Side

Phase:

1

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy