Apply to be a TradeMaster!
Main product image of Bussmann 30 Amp Dual Element Time-Delay Class CF Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 30 Amp Dual Element Time-Delay Class CF Fuse (600V)

Brand:
Eaton
SKU:
TCF30RN
Rating:
(0)
Q&A:
(0)
Bussmann 30 Amp Dual Element Time-Delay Class CF Fuse (600V)
Magnifying glass
Hover image to zoom
$151.95 each
In Stock
In Stock
Get 27 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
The Bussmann series Low-Peak CUBEFuse is a UL Class CF current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec Coordination Panelboard).

Specs

–
Amperage:

30

Voltage:

600V

Product Type:

Fuse