Apply to be a TradeMaster!
Main product image of Blade Time Delay Fuse, CF, 50 A, 2-7/64" Overall Length 100 kA at DC, 200 (CSA RMS) & 300 (UL RMS), Glass Filled PES
Magnifying glass
Hover image to zoom

Blade Time Delay Fuse, CF, 50 A, 2-7/64" Overall Length 100 kA at DC, 200 (CSA RMS) & 300 (UL RMS), Glass Filled PES

Brand:
Eaton
SKU:
TCF50
Rating:
(0)
Q&A:
(0)
Blade Time Delay Fuse, CF, 50 A, 2-7/64" Overall Length 100 kA at DC, 200 (CSA RMS) & 300 (UL RMS), Glass Filled PES
Magnifying glass
Hover image to zoom
$197.64 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 50 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac

Specs

–
Amperage:

50

Voltage:

600 VAC

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy