Shop Resideo Sale
Main product image of Bussmann 50 Amp Dual Element Time-Delay Class CF Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 50 Amp Dual Element Time-Delay Class CF Fuse (600V)

Brand:
Eaton
SKU:
TCF50RN
Rating:
(0)
Q&A:
(0)
Bussmann 50 Amp Dual Element Time-Delay Class CF Fuse (600V)
Magnifying glass
Hover image to zoom
$146.26 each
In Stock
In Stock
Get 19 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600V

Description

–
The Bussmann series Low-Peak CUBEFuse is a UL Class CF current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec Coordination Panelboard).

Specs

–
Product Type:

Fuse

Amperage:

50

Voltage:

600V