Apply to be a TradeMaster!
Main product image of Bussmann Single Pole 30 Amp Fuse Holder for Class CF/J 0.76" Fuses (600V)
Magnifying glass
Hover image to zoom

Bussmann Single Pole 30 Amp Fuse Holder for Class CF/J 0.76" Fuses (600V)

Brand:
Eaton
SKU:
TCFH30N
Rating:
(0)
Q&A:
(0)
Bussmann Single Pole 30 Amp Fuse Holder for Class CF/J 0.76" Fuses (600V)
Magnifying glass
Hover image to zoom
$52.92 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
Eaton Bussmann series TCFH modular fuse holder, Finger safe, 30 A, Class CF, CUBEFuse, 100/300 kA, 100 kAIC 300 Vdc, 300 kAIC 600 Vac, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 10 sec at 500%

Specs

–
Voltage:

600V

Product Type:

Fuse Holder

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy