Apply to be a TradeMaster!
Main product image of Tripp-Lite 6 Outlets, 120 VAC, 15 Amps, 6 ft Cord, Power Outlet Strip, TLM626NS
Magnifying glass
Hover image to zoom

Tripp-Lite 6 Outlets, 120 VAC, 15 Amps, 6 ft Cord, Power Outlet Strip, TLM626NS

Brand:
Eaton
SKU:
TLM626NS
Rating:
(0)
Q&A:
(0)
Tripp-Lite 6 Outlets, 120 VAC, 15 Amps, 6 ft Cord, Power Outlet Strip, TLM626NS
Magnifying glass
Hover image to zoom
$60.09 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Cord Length
6'
Product Highlight: Number of Outlets
6
Product Highlight: Material
Metal

Description

–
Features:
  • Amperage: 15.0
  • Voltage: 120 V
  • Cord Length: 6ft
  • Material: Metal
  • Number Of Outlets: 6

Specs

–
Voltage:

120v

Amperage:

15

Cord Length:

6'

Number of Outlets:

6

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy