Apply to be a TradeMaster!
Main product image of Tripp-Lite 8 Outlets, 120 VAC, 15 Amps, 12 ft Cord, Power Outlet Strip, TLM812SA
Magnifying glass
Hover image to zoom

Tripp-Lite 8 Outlets, 120 VAC, 15 Amps, 12 ft Cord, Power Outlet Strip, TLM812SA

Brand:
Eaton
SKU:
TLM812SA
Rating:
(0)
Q&A:
(0)
Tripp-Lite 8 Outlets, 120 VAC, 15 Amps, 12 ft Cord, Power Outlet Strip, TLM812SA
Magnifying glass
Hover image to zoom
$133.06 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
12'
Product Highlight: Voltage
120v
Product Highlight: Number of Outlets
8
Product Highlight: Material
Plastic
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • Amperage: 15.0
  • Voltage: 120V AC
  • Cord Length: 12ft
  • Material: Plastic
  • Number Of Outlets: 8

Specs

–
Cord Length:

12'

Voltage:

120v

Number of Outlets:

8

Material:

Plastic

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy