Apply to be a TradeMaster!
Main product image of Receptacle, 15A, 125V,Two-Pole, Thermoplastic, Brown, TR1107RB-SP-L
Magnifying glass
Hover image to zoom

Receptacle, 15A, 125V,Two-Pole, Thermoplastic, Brown, TR1107RB-SP-L

Brand:
Eaton
SKU:
TR1107RB-SP-L
Rating:
(0)
Q&A:
(0)
Receptacle, 15A, 125V,Two-Pole, Thermoplastic, Brown, TR1107RB-SP-L
Magnifying glass
Hover image to zoom
$6.15 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps

Description

–
TR1107RB-SP-L is a Receptacle, 15A, 125V,Two-Pole, Thermoplastic, Brownmanufactured by Eaton.

Specs

–
AWG:

14-10

Type:

2-Wire

Receptacle

2-Pole

NonGrounding

Material:

Thermoplastic

Voltage:

125v

Grade:

Residential

Application:

Residential

Color:

Brown

Amperage:

15

Poles:

2

Product Type:

Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy