Shop Resideo Sale
Main product image of Receptacle, 15A, 125V,Two-Pole, Thermoplastic, White, TR1107SG-SP-L
Magnifying glass
Hover image to zoom

Receptacle, 15A, 125V,Two-Pole, Thermoplastic, White, TR1107SG-SP-L

Brand:
Eaton
SKU:
TR1107SG-SP-L
Rating:
(0)
Q&A:
(0)
Receptacle, 15A, 125V,Two-Pole, Thermoplastic, White, TR1107SG-SP-L
Magnifying glass
Hover image to zoom
$6.15 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
TR1107SG-SP-L is a Receptacle, 15A, 125V,Two-Pole, Thermoplastic, Whitemanufactured by Eaton.

Specs

–
Grade:

Residential

Product Type:

Receptacle

Voltage:

125v

Material:

Thermoplastic

Mount:

Flush

Type:

Receptacle

Duplex

Application:

Residential

Amperage:

15

AWG:

14-10

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy